Beli table saws di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- METABO BandsawDeskripsi:-High precision and stability for highest cutting quality -Two cutting speeds for various applications and materials -Top and bottom HSS precision three-roller guide of the band saw blade for best cutting results, adjustable without tools -Quiet induction motor, maintenance-free and robust. -Restart protection: prevents unintentional start-up after power supply interruption -Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide -Door opening without tools for easy saw blade change -Viewing window for blade clamp indicator for fast control of the blade clamping from outside -Tool-less height adjustment of the saw blade guard -Attachments can be stored in the saw housing -External extraction possible for low-dust working -Radius cutting with circle sawing attachment (accessory)atribut:
- Support Surface (mm): 536x640
- Working Height Without Stand (mm): 925
- Sawing Bench Swivel Range (°): 0-20
- Cutting Height (mm): 280
- Rated Input Power (W): 1900
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Femi Bandsaw (Gergaji Pita)Deskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- Makita Band Sawatribut:
- Continuous Rating Input (W): 900
- Blade Speed High: (50 Hz)800 (60 Hz)1,000 m ((50Hz)2,624 (60 Hz) 3,280 ft) / min
- Capacity Thickness of Throat (mm): 305(12\")
- Capacity Thickness of cut (mm): 165(6-1/2\")
- Dimensions (L x W x H) (mm): 615x775x1,600 (24-1/4\"x30-1/2\"x63\")
- Net Weight (kg): 82 (181.2 lbs.)
- Power Supply Cord (m): 2.5(8.2 ft)
- KRISBOW Mesin Gergaji Pita Metal Vertikalatribut:
- Height (mm): 336
- wide (mm): 585
- Table Size (mm): 660x700
- Blade Speed 50Hz (rpm): 1400
- Lenght of Saw Blade (mm): 4430-4520
- Blade Width (mm): 19
- Dimensions (mm): 1350x850x2200
- Electric Welder (kW): 2.4
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Packing Dimensions (mm): 1470x950x2300
- Table Tilt (°): R-45, L-15
- Type: bandsaw
- Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)Deskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- KRISBOW Mesin Pengasah Mata Gergaji Pitaatribut:
- Grinding Wheel Size (mm): 150 x 32 x 10
- Grinding Wheel Speed (rpm): 2800
- Feed (teeth/minute): 0 ~ 120
- Range of Cutting Angle (°): 0 - 34
- Pitch Range (mm): Max. 40
- Depth of Teeth (mm): Max. 12
- Dimensions (LxWxH) (mm): 520x640x1230
- Max. Thickness of Blade (mm): 3
- Motor Power (kW/V/Ph): 0.5/220/1
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- Keensaw Bandsaw Blade TPI 4/6 (Mata Gergaji Pita)atribut:
- Teeth Per Inch: 4/6
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- METABO Bandsaw Blade (Mata Gergaji Pita)Deskripsi:Carbon steel with induction hardened teethVery economical due to its long useable working lifeatribut:
- Material Suitability: for long, straight cuts / Wood / wood-like materials / Plastics
- Tooth Pitch: A6 pegtooth
- Dimensions (mm): 2230x13x0.65
- Suitable For: Band Saws / Bs 0633
- KRISBOW Mesin Spindle Moulderatribut:
- Motor (V/Hz/W): 380/50/2800
- Motor Protection: Motor Protection
- Max Spindle Size (mm): Ø 200
- Spindle Bore (mm): Ø 30
- Speed (rpm): 1800/3000/6000/9000
- Max. Thickness Workpiece (mm): 100
- Blade Tilt (°): -5 to 45
- Dimensions (mm): 1200x1250x1300
- Sliding Table Size (mm): 480x500
- Sliding Table Travel (mm): 530
- Table Height (mm): 900
- Table Size (mm): 640x710
- JET Mesin Gergaji Pita Kombinasi Pemotong Logam & KayuDeskripsi:Combination vertical and horizontal metal-cutting band saws have a pivoting head that allows the saw to be used vertically or horizontally. This allows shops to have the functionality of both tools while only taking up the floor space of one tool. Vertical band saws are manually operated. They have a table that supports the workpiece as the operator pushes it past the blade. Horizontal band saws have a table that supports the workpiece and a head that is lowered onto the workpiece to make the cut, making them a good choice for large workpieces or cuts that take a long time.atribut:
- UNSPSC: 27112709
- Amps AC (A): 15
- Band Saw Operation: Manual
- Band Saw Type: Combination Horizontal/Vertical
- Blade Length (inch): 64 1/2
- Blade Thickness (inch): 0.025
- Blade Wheels Diameter (inch): 7.375
- Current (A): 15
- Cutting Capacity Square (inch): 5
- Frequency (Hz): 60
- Horseposwer (hp): 0.5
- Material Application: Metal; Wood
- Max. Blade Length (inch): 64 1/2
- Max. Blade Width (inch): 1/2
- Min. Blade Length (inch): 64
- Min. Blade Width (inch): 1/2
- Miter Angle Range: 45° , 90°
- Number of Speed Settings: 3
- Overall Depth (inch): 37
- Overall Height (inch): 41 11/32
- Overall Width (inch): 17 23/32
- Phase: 1
- Rectangular Cutting Capacity - Horizontal (inch): 2x6; 5x5 3/4
- Round Cutting Capacity - Horizontal (inch): 5
- SFPM Range: 80 to 230
- Table Dimensions (inch): 9 5/8x9 1/2
- Throat Depth - Vertical (inch): 5
- Voltage (V): 115/230 (AC)
- DAYTON Mesin Gergaji Pita Pemotong Logam Horizontal ManualDeskripsi:Mitering manual horizontal band saws make mitered cuts in addition to straight cuts. Horizontal band saws cut metal, pipe, channel, and conduit.atribut:
- UNSPSC: 27112709
- Amps AC (A): 14.0/7.0
- Band Saw Operation: Manual
- Band Saw Type: Horizontal
- Blade Length (inch): 93
- Blade Thickness (inch): 0.032
- Blade Wheels Diameter (inch): 11.5
- Current (A): 14.0/7.0
- Cutting Capacity Square (inch): 8
- Frequency (Hz): 60
- Horseposwer (hp): 1
- Material Application: Metal
- Max. Blade Length (inch): 93 1/2
- Max. Blade Width (inch): 3/4
- Min. Blade Length (inch): 92
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 0° to 45°
- Number of Speed Settings: 3
- Overall Depth (inch): 18
- Overall Height (inch): 42
- Overall Width (inch): 47
- Phase: 1
- Rectangular Cutting Capacity - Horizontal (inch): 8x12
- Round Cutting Capacity - Horizontal (inch): 8
- SFPM Range: 150 to 255
- Voltage (V): 120/240 (AC)
- HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)Deskripsi:M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.atribut:
- Teeth Per Inch: 10/14
Daftar Harga table saws Terbaru October 2026
| METABO Bandsaw | Rp76.999.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| Femi Bandsaw (Gergaji Pita) | Rp21.999.900 |
| Makita Band Saw | Rp20.999.900 |
| KRISBOW Mesin Gergaji Kayu Pita Vertikal | Rp3.199.900 |
| KRISBOW Mesin Gergaji Pita Metal Vertikal | Rp169.999.900 |
| BAHCO Bandsaw Blade for Wood Cutting (Mata Gergaji Pita) | Rp339.900 |
| Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita) | Rp129.999.900 |
| Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita) | Rp209.900 |
| KRISBOW Mesin Pengasah Mata Gergaji Pita | Rp41.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102947854-1.jpg)



/86P104082294-1.jpg)
/36P107312114-1.jpg)
/2zP104586107-1.jpg)


/1sP104586064-1.jpg)

/P101518299-1.jpg)

/90P107322324-1.jpg)



/jvP108495715-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)